Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Light 24 in. Vanity Strip Polished Brass

  • Mfr # SF77-189

  • Zoro # G3405363


product price: $34.39
/ea

Key Features

Height
4-1/4"
Width
24"
Housing Finish
Polished Brass
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-189
Zoro #
G3405363
UPC #
45923771897
Country of Origin
China

Dimensions

Height
4-1/4"
Width
24"

Details

Housing Finish
Polished Brass
Lamp Type
incandescent
Mounting
Wall
Number of Lights
4
Light Type
Type G Bulb Medium Base 100W Max.
Style
Traditional
Collection
No

Description

Wall Fixture,4L,14",Vanity,Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.