Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out

  • Mfr # SF77-991

  • Zoro # G3405619


product price: $42.99
/ea

Key Features

Height
4-3/4"
Width
24"
Housing Finish
White
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-991
Zoro #
G3405619
UPC #
45923779916
Country of Origin
China

Dimensions

Height
4-3/4"
Width
24"

Details

Housing Finish
White
Lamp Type
incandescent
Mounting
Wall
Number of Lights
4
Light Type
A19 Bulb Medium Base 60W Max.
Style
Traditional
Collection
No

Description

Wall Fixture,4L,14",Vanity,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.