
4 Watt 10-Inch LED Under Cabinet - 30K/40K/50K CCT Selectable - White Finish 120 Volt
Mfr # 63/402
Zoro # G216179726
product price: $21.99
/eaKey Features
Voltage
120V
Nominal Width
0.7 in
Nominal Height
0.78
Finish
Frost
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63/402
Zoro #
G216179726
UPC #
45923630378
Country of Origin
Thailand
Dimensions
Nominal Width
0.7 in
Nominal Height
0.78
Nominal Length
10 in
Details
Voltage
120V
Finish
Frost
Dimmable
Yes
Material
Polycarbonate (PC)
Bulb Base Type
Integrated LED
Lumens
250L
Item
Linear Strip
Color
White
Standards
cETLus - Listed;FCC;Damp;RoHS
Color Temperature
3000K/4000K/5000K
CRI
90+
Watts
4W
For Use With
Lighting
Lamp Included
Integrated LED
Sloped Ceiling Compatible
Yes
Operating Temperature
-4°F to +113°F
Location Rating
Damp
Color Temperature Description
Soft White to Natural Light
Style
Contemporary
Shape
Integrated LED
Description
SATCO NUVO's 63-402 CounterQuick Slim 10-inch white undercabinet fixture delivers both sleek design and functional illumination. Its ultra-low profile and selectable CCTs 3000K/4000K/5000K offer tailored lighting for any environment-whether in kitchens, offices, or hospitality settings. With 4 watts of efficient power and the ability to connect to additional fixtures, it's a stylish, versatile solution for modern interiors. CounterQuick Slimlight where you need it, style where you want it!
- 3-CCT Selectable
- 90 CRI High Quality Light
- 4W, 10 Inch, White Finish
- Low Profile Design
- On Board IC Driver - No External Driver Required
- Damp Location Rated
- 5 Year Warranty
- 50,000 Hour Functional Life
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.