4 Watt B11 LED 2700K-5000K RGB/Tunable White Starfish IOT Clear Candelabra Base 120 Volt

  • Mfr # S11242

  • Zoro # G615317163


product price:  $23.95
/ea

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra (E12)
Bulb Shape
B11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11242
Zoro #
G615317163
UPC #
45923112423
Country of Origin
China

Dimensions

Length
4.72 in
Bulb Dia.
1.77 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra (E12)
Bulb Shape
B11
Bulb Housing
Glass
Color Temperature
2700K-5000K
Dimmable
Yes
Lumens
300L
Rated Life
15000 hrs
Light Technology
LED
Bulb Operating Temp. Range
-20°C (-4°F) to 40°C (104°F)
Standards
cULus - Listed, FCC
For Enclosed Fixtures
Yes
Color Rendering Index
90
Light Color
RGB and Tunable White
Bulb Designation
B11
Wattage Equivalency
40 watts
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
320 Degrees
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40W
Color Selectable
Yes
Maximum Operating Temperature
40 degrees celsius
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's S11242 STARFISH SMART technology color changing light bulb, features an eye-catching RGBTW decorative ribbon filament that is beautifully showcased through the clear glass bulb. The B11 bulb shape with a candelabra E12 base offers flexibility for a range of fixtures. With tunable white options from a warm 2700K to a crisp 5000K and access to millions of vibrant RGB colors, this bulb creates the perfect ambiance for any space. Fully dimmable and controlled via the Starfish Smart app, users can easily customize lighting scenes and enjoy dynamic color effects. Our elegant bulb is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.


  • •STARFISH® SMART Technology
  • •Advanced Pairing Technology
  • •RBG Color-Changing and Tunable White 2700K-5000K
  • •Pre-set and Custom Color Changing Effects
  • •B11 Bulb Shape
  • •40W Replacement Wattage
  • •Voice control with Google Home, Alexa, Siri and SmartThings
  • •3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.