Shop NUVO
See all product information
Create Account
40/35/30/25/20 Watt LED Light Bar Retrofit Kit 3K/35K/4K/5K/65K CCT Selectable 3-Bars 2 Feet 120-277
- Mfr # 65/1332
- Zoro # G923653922
product price:Â
$
59.99
/ea
Key Features
Lamp Shape
Integrated LED
CCT
3000K/3500K/4000K/5000K/6500K
Style
Utility
Lumens
5000L/4375L/3750L/3125L/2500L
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1332
- Zoro #
- G923653922
- UPC #
- 45923409851
- Country of Origin
- Viet Nam
- Lamp Shape
- Integrated LED
- CCT
- 3000K/3500K/4000K/5000K/6500K
- Style
- Utility
- Lumens
- 5000L/4375L/3750L/3125L/2500L
- Voltage
- 120V to 277V
- Item
- LED Light Bar Retrofit Kit
- CRI
- 80+
- Material
- Aluminum
- Shade / Lens Finish
- Frosted
- Surge Protection
- Built-in surge protection - 1KV
- Standards
- cULus - Certified;FCC;Damp;RoHS;DLC
- Glass Finish
- No Glass
- Lamp Base
- Integrated
- Lamp Included
- Integrated
- Housing Color
- Silver
- Includes
- Magnetic Feet, Screws, Wire nuts
- Watts
- 40W/35W/30W/25W/20W
- Bulb Primary Application
- Lighting
- Operating Temp. Range
- -20 Degrees to 45 Degrees C (-4 Degrees to 113 Degrees F)
- Shape
- Rectangle
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
Dimensions
- Height
- 1.19 in
- Width
- 0.93 in
- Length
- 20.87 in
Description
SATCO NUVO's 65-1332 2-foot Retrofit Lightbar Kit with three LED bars delivers a versatile and energy-efficient solution for converting existing fluorescent fixtures to LED technology. Designed to replace 3 x 17W T8 lamps, this kit features selectable wattages from 20W to 40W and selectable CCT from 3000K to 6500K to customize light output for the application. Compatible with a wide range of existing troffers, strips, wraps, and vapor tight fixtures, the kit combines durable aluminum construction with a frosted polycarbonate lens for reliable operation and even illumination. Complete with 0-10V dimming, a 50,000-hour lifespan, and a 5-year warranty, this retrofit kit offers long-lasting performance and flexibility.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.