40/50/60W LED 4 Foot Linear Vapor Proof Fixture, Integrated Microwave Sensor, 120-347V

  • Mfr # 65/839

  • Zoro # G821903457


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Shape
Linear
Lamp Included
Integrated
Surge Protection
Built-in surge protection - 2KV
Lamp Watts
40W/50W/60W
Housing Material
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/839
Zoro #
G821903457
UPC #
045923409684
Country of Origin
Thailand

Dimensions

Length
47.24 in
Height
3.54 in
Width
4.84 in

Details

Shape
Linear
Lamp Included
Integrated
Surge Protection
Built-in surge protection - 2KV
Lamp Watts
40W/50W/60W
Item
Linear Vapor Proof Fixture
Housing Material
Polycarbonate (PC)
Lamp Base
Integrated
Fixture Housing Color
Gray
Location Rating
Wet
Lumens
5360L-7991L
Temp. Range
-40°C (-40°F) to +45°C (+113°F)
Style
Utility
Voltage
120V-347V
CRI
80+
Includes
Mounting Hardware
Color Temperature
3000K/4000K/5000K
Dimmable
Yes
Shade / Lens Finish
Opaque
Application
Lighting
Standards
cETLus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08

Description

The SATCO NUVO 65-839 4 foot Vapor Proof LED fixture combines maximum flexibility with advanced functionality. It features selectable wattages of 40W, 50W, or 60W and 3 CCT selectable options(3K/4K/5K CCT) for customizable illumination. An integrated microwave sensor provides motion-based control, while the emergency battery backup delivers 90 minutes of lighting during power interruptions. With rugged IP65 and IK08 construction, this fixture ensures lasting performance in challenging environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.