42W LED Shop Light White Finish 4000K
- Mfr # 62/928
- Zoro # G324965006
product price:Â
$
55.99
/ea
Key Features
Color Temperature
4,000 K
Housing Color
White
Height
1.56 in
Lumens
4,200 L
Width
4.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62/928
- Zoro #
- G324965006
- UPC #
- 045923680120
- Country of Origin
- China
- Color Temperature
- 4,000 K
- Housing Color
- White
- Lumens
- 4,200 L
- Dimmable
- No
- Watts
- 42 W
- Standards
- cETLus - Listed, FCC, Damp, RoHS, IP44
- Fixture Shape
- Linear
- Housing Material
- Acrylic / Plastic / Metal
- Bulb Primary Application
- Lighting
- Voltage
- 120 V
- CRI
- 80+
- Damp/Wet Rating
- Damp
- Light Color
- Cool White
Dimensions
- Height
- 1.56 in
- Width
- 4.31 in
- Length
- 49.66 in
Description
Satco's 62-928, 50 inch portable linear LED shop light with 120 degree beam spread and 80 CRI of cool white light is perfectly sized to provide long lasting superior light to work spaces. Illuminate workshops, garages, laundry rooms, and sheds with this 42-watt shop light. Easy to install and long-lasting, this light delivers 50,000 hours of cool white light.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.