This item is Discontinued.

Nuvo 5-Light 18 in. Chandelier - with Candlesticks 60-1298

5-Light 18 in. Chandelier - with Candlesticks (Discontinued)

  • Mfr # 60-1298
  • Zoro # G3382473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1298
Zoro #
G3382473
UPC #
45923612985
Country of Origin
China

Dimensions

Height
13 in
Diameter
18 in
Chain Length
36 in
Back Plate or Canopy Height (in.)
1.02
Back Plate Diameter (in.)
4.92

Details

Fixture Type
Indoor Lighting
Housing Finish
Brushed Nickel
Lamp Type
Type B
Mounting
(1) 36 inch Chain; (1) 12 foot Wire
Fixture Voltage
120V
Light Type
Candelabra
Lamp Included
No
Standards
cULus; Dry
Voltage
120V
Bulb Technology
Incandescent
Dimmable
Lamp Dependent
Material
Glass / Metal
Watts
60W
Number of Light Bulbs Required
5
Environment
Dry
Number of Bulbs
5
Includes
(1) 36" Chain; (1) 12 foot Wire
Product Design
Traditional
Indoor/Outdoor
Indoor

Description

Hanging Fixture,5L,18",Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.