5 Light 22 in. Chandelier With Frosted Ribbed Shades Brushed
Mfr # SF76-695
Zoro # G3404718
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Mounting
Ceiling
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF76-695
Zoro #
G3404718
UPC #
045923766954
Country of Origin
Unknown
Dimensions
Width
22 in
Height
18 in
Chain Length
36 in
Canopy Diameter
4.92 in
Canopy Height
1.02 in
Details
Fixture Type
Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Mounting
Ceiling
Finish
Brushed Nickel
Voltage
120V
Lamp Included
No
Style
Traditional
Max. Fixture Wattage
60
Standards
cULus
Glass Finish
Frosted Ribbed
Color Designation
Dry
Includes
(1) 36" Chain; (1) 12 ft Wire
Bulb Base Type
Medium
Indoor/Outdoor
Indoor
Fixture Material
Metal
Description
Hanging Fixture,5L,22",Br Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.