Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Light Chandelier - Old Bronze / Alabaster Glass

  • Mfr # 60-1291

  • Zoro # G3382333


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Indoor Lighting
Housing Finish
Old Bronze
Lamp Type
A19
Mounting
(1) 36 inch Chain; (1) 12 foot Wire
Height
13.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1291
Zoro #
G3382333
UPC #
45923612916
Country of Origin
China

Dimensions

Height
13.13 in
Diameter
23 in

Details

Fixture Type
Indoor Lighting
Housing Finish
Old Bronze
Lamp Type
A19
Mounting
(1) 36 inch Chain; (1) 12 foot Wire
Standards
cULus; Dry
Dimmable
Lamp Dependent
Voltage
120V
Bulb Technology
Incandescent
Lamp Included
No
Light Type
Medium
Material
Glass / Metal
Watts
60W
Number of Light Bulbs Required
5
Glass Finish
Alabaster

Description

Hanging Fixture,5L,Alabaster Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.