6 Light Sherwood Island Pendant Iron Black Brushed Nickel Ac

  • Mfr # 60-6124

  • Zoro # G3395800


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Length
38"
Width
14"
Lamp Type
incandescent
Mounting
Island Pendant
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6124
Zoro #
G3395800
UPC #
45923661242
Country of Origin
China

Dimensions

Height
24"
Length
38"
Width
14"

Details

Housing Finish
Iron Black with Brushed Nickel Accents
Lamp Type
incandescent
Mounting
Island Pendant
Voltage
120v
Number of Lights
6
Light Type
T9 Bulb, 240W Max.
Collection
Sherwood
Fixture Series
Sherwood

Description

Island Pendant Fixture,6L,Blk,Nkl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.