Zoro Homepage

6 Watt A19 LED 2700K-5000K RGB/Tunable White Starfish IOT Clear Medium Base 120 Volt

  • Mfr # S11241

  • Zoro # G915317160


product price: $23.95
/ea

Key Features

Voltage
120V
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11241
Zoro #
G915317160
UPC #
45923112416
Country of Origin
China

Dimensions

Length
4.33 in
Bulb Dia.
2.36 in

Details

Voltage
120V
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
2700K-5000K
Dimmable
Yes
Lumens
450L
Rated Life
15000 hrs
Light Technology
LED
Light Color
RGB and Tunable White
Bulb Operating Temp. Range
-20°C (-4°F) to 40°C (104°F)
Indoor/Outdoor Usage
Indoor
Standards
cULus - Listed, FCC
Color Rendering Index
90
For Enclosed Fixtures
Yes
Wattage Equivalency
40 watts
Bulb Finish
Clear
Bulb Designation
A19
Bulb Beam Angle
320 Degrees
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40W
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's S11241 STARFISH SMART technology color changing light bulb, features an eye-catching RGBTW decorative ribbon filament that is beautifully showcased through the clear glass bulb. The A19 bulb shape with a medium E26 base offers flexibility for a range of fixtures. With tunable white options from a warm 2700K to a crisp 5000K and access to millions of vibrant RGB colors, this bulb creates the perfect ambiance for any space. Fully dimmable and controlled via the Starfish Smart app, users can easily customize lighting scenes and enjoy dynamic color effects. Our elegant bulb is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.


  • •STARFISH® SMART Technology
  • •Advanced Pairing Technology
  • •RBG Color-Changing and Tunable White 2700K-5000K
  • •Pre-set and Custom Color Changing Effects
  • •A19 Bulb Shape
  • •40W Replacement Wattage
  • •Voice control with Google Home, Alexa, Siri and SmartThings
  • •3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.