Zoro Homepage

7 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable Black Finish

  • Mfr # 62/1804R1

  • Zoro # G622576270


product price: $17.99
/ea

Key Features

Lamp Included
Integrated
Diameter
7.4 in
Color temp
2700K/3000K/3500K/4000K/5000K
Operating Temperature
-20C (-4F) to +40C (+104F)
Lens Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1804R1
Zoro #
G622576270
UPC #
045923406270
Country of Origin
Thailand

Dimensions

Diameter
7.4 in
Height
1.44 in

Details

Lamp Included
Integrated
Color temp
2700K/3000K/3500K/4000K/5000K
Watts
9.5W
Operating Temperature
-20C (-4F) to +40C (+104F)
Lens Finish
White
For Use With
Lighting
Fixture Lens Material
Polycarbonate (PC)
Style
Contemporary
CRI
90
Dimmable
Yes
Lamp Shape
Integrated LED
Damp/Wet Rating
Wet
Lamp Base
Integrated
Body Material
Steel
Fixture Shape
Round
Finish
Black
Application
Lighting
Standards
cETLus, FCC, Wet, RoHS
Voltage
120V
Sloped Ceiling Compatible
Yes
Color
Black
Lumens
780L

Description

Bring style and performance to your space with SATCO NUVO's 62-1804R1, 7" CCT Selectable Disk Light in a black finish. Delivering 9.5 watts of energy-efficient illumination, this sleek fixture features five selectable color temperatures (2700K-5000K) and a high 90 CRI for superior light clarity. The compact design is dimmable, wet location rated, and protected by built-in 2.5kV surge protection-offering both versatility and reliability for a variety of residential and commercial applications.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.