
7 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable Bronze Finish
Mfr # 62/1803R1
Zoro # G822576223
product price: $17.99
/eaKey Features
Damp/Wet Rating
Wet
Lamp Base
Integrated
Height
1.44 in
Dimmable
Yes
Lens Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1803R1
Zoro #
G822576223
UPC #
045923406287
Country of Origin
Thailand
Dimensions
Height
1.44 in
Diameter
7.4 in
Details
Damp/Wet Rating
Wet
Lamp Base
Integrated
Dimmable
Yes
Lens Finish
White
Style
Contemporary
For Use With
Lighting
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Body Material
Steel
Watts
9.5W
Fixture Shape
Round
Application
Lighting
Lamp Included
Integrated
Lamp Shape
Integrated LED
Lumens
780L
Finish
Bronze
Sloped Ceiling Compatible
Yes
CRI
90
Color
Bronze
Operating Temperature
-20C (-4F) to +40C (+104F)
Fixture Lens Material
Polycarbonate (PC)
Standards
cETLus, FCC, Wet, RoHS
Description
Bring style and performance to your space with SATCO NUVO's 62-1803R1, 7" CCT Selectable Disk Light in a bronze finish. Delivering 9.5 watts of energy-efficient illumination, this sleek fixture features five selectable color temperatures (2700K-5000K) and a high 90 CRI for superior light clarity. The compact design is dimmable, wet location rated, and protected by built-in 2.5kV surge protection-offering both versatility and reliability for a variety of residential and commercial applications.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.