
7 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable Brushed Nickel Finish
Mfr # 62/1802R1
Zoro # G222576281
product price: $19.99
/eaKey Features
Diameter
7.4 in
CRI
90
Style
Contemporary
Color temp
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1802R1
Zoro #
G222576281
UPC #
045923406294
Country of Origin
Thailand
Dimensions
Diameter
7.4 in
Height
1.44 in
Details
CRI
90
Style
Contemporary
Color temp
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Wet
Application
Lighting
Body Material
Steel
Lamp Included
Integrated
Fixture Shape
Round
Operating Temperature
-20C (-4F) to +40C (+104F)
Sloped Ceiling Compatible
Yes
Lumens
860L
Lens Finish
White
Lamp Shape
Integrated LED
Lamp Base
Integrated
Watts
10.4W
Voltage
120V
Finish
Brushed Nickel
Standards
cETLus, FCC, Wet, RoHS
Dimmable
Yes
Fixture Lens Material
Polycarbonate (PC)
For Use With
Lighting
Color
Nickel
Description
Bring style and performance to your space with SATCO NUVO's 62-1802R1, 7" CCT Selectable Disk Light in a brushed nickel finish. Delivering 10.4 watts of energy-efficient illumination, this sleek fixture features five selectable color temperatures (2700K-5000K) and a high 90 CRI for superior light clarity. The compact design is dimmable, wet location rated, and protected by built-in 2.5kV surge protection-offering both versatility and reliability for a variety of residential and commercial applications.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.