
7 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable Occupancy Sensor White Finish
Mfr # 62/1820R1
Zoro # G822576230
product price: $41.99
/eaKey Features
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Included
Integrated
Lens Finish
White
Lumens
900L
Lamp Shape
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1820R1
Zoro #
G822576230
UPC #
045923406362
Country of Origin
Thailand
Dimensions
Diameter
7.4 in
Height
1.56 in
Details
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Included
Integrated
Lens Finish
White
Lumens
900L
Dimmable
Non-Dimmable
Lamp Shape
Integrated LED
Body Material
Aluminum / Plastic
Lamp Base
Integrated
Damp/Wet Rating
Damp
Finish
White
For Use With
Lighting
Fixture Shape
Round
Fixture Lens Material
Polycarbonate (PC)
Voltage
120V
Operating Temperature
-20C (-4F) to +40C (+104F)
Sloped Ceiling Compatible
Yes
Application
Lighting
Color
White
Watts
10.9W
CRI
90
Standards
cETLus, FCC, Damp, RoHS
Style
Contemporary
Description
SATCO NUVO's 7-inch white CCT Selectable Disk Light, #62-1820R1, delivers efficiency, convenience, and modern performance in a compact form. With five selectable color temperatures (2700K/3000K/3500K/4000K/5000K), this fixture easily adapts to a wide range of lighting needs. The integrated occupancy sensor enhances energy savings and provides hands-free illumination for added safety. A high color rendering index (CRI) of 90 ensures clean, accurate light quality. Designed with step-down dimming, 2.5kV surge protection, a 50,000-hour rated life, and a damp location rating, this disk light provides long-lasting, reliable performance.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.