
7 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable White Finish
Mfr # 62/1801R1
Zoro # G322576259
product price: $17.99
/eaKey Features
For Use With
Lighting
Color
White
Diameter
7.4 in
Fixture Shape
Round
Sloped Ceiling Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1801R1
Zoro #
G322576259
UPC #
045923406256
Country of Origin
Thailand
Dimensions
Height
1.44 in
Diameter
7.4 in
Details
For Use With
Lighting
Color
White
Fixture Shape
Round
Sloped Ceiling Compatible
Yes
Operating Temperature
-20C (-4F) to +40C (+104F)
Color temp
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Wet
Lamp Shape
Integrated LED
Standards
cETLus, FCC, Wet, RoHS
Fixture Lens Material
Polycarbonate (PC)
Finish
White
Watts
11.3W
Lamp Base
Integrated
CRI
90
Body Material
Steel
Lens Finish
White
Application
Lighting
Voltage
120V
Lumens
930L
Style
Contemporary
Dimmable
Yes
Lamp Included
Integrated
Description
Bring style and performance to your space with SATCO NUVO's 62-1801R1, 7" CCT Selectable Disk Light in a white finish. Delivering 11.3 watts of energy-efficient illumination, this sleek fixture features five selectable color temperatures (2700K-5000K) and a high 90 CRI for superior light clarity. The compact design is dimmable, wet location rated, and protected by built-in 2.5kV surge protection-offering both versatility and reliability for a variety of residential and commercial applications.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.