Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo 7-Inch LED Disk Light, 3000K, White Finish, PK 6 62/1660

7-Inch LED Disk Light, 3000K, White Finish, PK 6 (Discontinued)

  • Mfr # 62/1660
  • Zoro # G005310460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1660
Zoro #
G005310460
UPC #
45923616600
Country of Origin
Viet Nam

Dimensions

Height
1.28

Details

Voltage
120
Lumens
920
Watts
12
Dimmable
Yes-Dimmable
Finish
White
Temp. Range
-35C (-31F) to a maximum of +50C (+122F)
Fixture Lens Material
Acrylic
CRI
90
Standards
cETLus
Fixture Housing Material
Steel
Beam Angle
110
For Use With
Indoor

Description

Satco's new LED disk light fixtures are the perfect choice for adding cost-effective, energy-efficient lighting to a variety of areas in your home. SKU #62-1660 features a 7-inch diameter, 3000K CCT, in a traditional white finish. Available in a convenient 6-pack, this unit will save your contractor valuable time in installation. NEC-compliant and wet location rated, the Satco LED disk light fixtures are an all-purpose lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.