Zoro Homepage

7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Black Finish

  • Mfr # 62/1804

  • Zoro # G510021066


product price: $17.99
/ea

Key Features

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120
Lumens
770-900
Watts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1804
Zoro #
G510021066
UPC #
045923625893
Country of Origin
Malaysia

Dimensions

Size
Each
Diameter
7.42 in

Details

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120
Lumens
770-900
Watts
15
Dimmable
Yes-Dimmable
Finish
Black
Beam Angle
110 degrees
Fixture Shape
Round
Temp. Range
-25°C (-13°F) to +40°C (+104°F)
Standards
cETLus Listed ; RoHS ; FCC
Housing Material
Steel / Acrylic
Energy Star Compliant
Yes
Rated Life
50000
CRI
93
Location Rating
Wet
Sloped Ceiling Compatible
Yes
Style
Contemporary
CCT Selectable
Yes
For Use With
Indoor Lighting

Description

Introducing SATCO NUVO's 62-1804 LED CCT Selectable Disk Light with ColorQuick technology! This 7-inch, 15-watt disk light in black features a high CRI of 93, 2.5kV surge protection, and wet location rating. This CCT Selectable Disk Light is rated for 50,000 hours of illumination and is durable enough for any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.