Zoro Homepage

7-Inch LED Disk Light, 5000K, White Finish, PK 6

  • Mfr # 62/1661

  • Zoro # G805310479


product price: $89.99
/pk 6, $15.00/ea
Free Shipping & Returns

Key Features

Voltage
120
Height
1.28
Lumens
970
Watts
12
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1661
Zoro #
G805310479
UPC #
45923616617
Country of Origin
Viet Nam

Dimensions

Height
1.28

Details

Voltage
120
Lumens
970
Watts
12
Dimmable
Yes-Dimmable
Finish
White
For Use With
Indoor
Fixture Housing Material
Steel
Beam Angle
110
Standards
cETLus
Temp. Range
-35C (-31F) to a maximum of +50C (+122F)
Fixture Lens Material
Acrylic
CRI
90

Description

Satco's new LED disk light fixtures are the perfect choice for adding cost-effective, energy-efficient lighting to a variety of areas in your home. SKU #62-1661 features a 7-inch diameter, 5000K CCT, in a traditional white finish. Available in a convenient 6-pack, this unit will save your contractor valuable time in installation. NEC-compliant and wet location rated, the Satco LED disk light fixtures are an all-purpose lighting solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.