Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze

  • Mfr # 65/892

  • Zoro # G810018933


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Lumens
9220/10100/9720
Voltage
120-347
Wattage Equivalency
175W
Bulb Beam Angle
90 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/892
Zoro #
G810018933
UPC #
45923608575
Country of Origin
China

Dimensions

Width
17.91 in
Length
17.91 in
Depth
20.59 in

Details

Item
Lighting Fixture
Finish
Bronze
Lumens
9220/10100/9720
Voltage
120-347
Wattage Equivalency
175W
Bulb Beam Angle
90 degrees
Color
Warm White to Natural Light
Rated Life
50000
Standards
DLC / FCC / RoHS / IP65 / IK08 / cULus
Material of Construction
Die-Cast Aluminum
Use With
Post Top Lighting
Watts
75
Dimmable
Yes-Dimmable
Lamp Type
Integrated LED
Color Temperature
3000/4000/5000K
Lens Material
Polycarbonate
CRI
80
Bulb Operating Temp. Range
-40°C (-40°F) to +50°C (+122°F)
Indoor/Outdoor Usage
Outdoor Lighting
Includes
Mounting hardware
Surge Protection
Built-in surge protection - 6KV
Lens Finish
Opaque
Dark Sky Rated
No

Description

SATCO NUVO's 65-892 LED Adjustable Post Top Exterior fixture offers a sleek, contemporary design ideal for general lighting environments requiring a highly efficient architectural light source with precise control. Color selectable choices include 3000K/ 4000K/ 5000K with 75W and 120V-347V input voltage options. This high performance luminaire is IP65 rated making it the perfect choice for commercial pathways, parks, campuses and other outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.