
8 Foot LED Linear Strip Light - Field Selectable - White Finish
Mfr # 65/703R1
Zoro # G814836502
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V-347V
Color Temperature
3500K/4000K/5000K
Lumens
7800L-11200L
Standards
cULus - Certified, FCC, IP20
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/703R1
Zoro #
G814836502
UPC #
45923662324
Country of Origin
Viet Nam
Dimensions
Width
2.95 in
Height
3.27 in
Nominal Length
96 in
Details
Voltage
120V-347V
Color Temperature
3500K/4000K/5000K
Lumens
7800L-11200L
Standards
cULus - Certified, FCC, IP20
Dimmable
Yes
Watts
60W/70W/80W
Operating Temp. Range
-20°C (-4°F) to 60°C (140°F)
Damp/Wet Rating
Damp
CRI
80
Housing Material
Steel
Features
Sloped Ceiling Compatible
Bulb Base Type
Integrated
Light Color
White
Style
Utility
Beam Spread
120°
Description
SATCO NUVO's 65-703R1 8-foot LED Linear Strip Fixture offers adaptable lighting for diverse applications. This field-selectable fixture provides wattage options of 60W, 70W, or 80W and color temperature settings of 3500K, 4000K, or 5000K. With a universal voltage range of 120V-347V, it supports installation across varied settings. The flicker-free driver ensures consistent, comfortable illumination, making it a reliable choice for various environments.
- •Field Selectable (Wattage and CCT)
- •Flicker Free Driver
- •Multiple Mounting Options
- •8-Foot, Standard Model
- •Durable, Polycarbonate Lens
- •Damp Location Rated
- •Numerous Accessories Available (Sold Separately)
- •5 Year Warranty
- •50,000 Hour Functional Life
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.