Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ft., Track, Black Finish

  • Mfr # TR123

  • Zoro # G3407387


product price: $67.19
/ea

Key Features

Number of Heads - Track Lighting
1
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Indoor Lighting
Finish
Black
Width (In.)
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR123
Zoro #
G3407387
UPC #
045923421235
Country of Origin
China

Dimensions

Width (In.)
1.31 in
Length (In.)
96 in
Height (In.)
0.63 in

Details

Number of Heads - Track Lighting
1
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Indoor Lighting
Finish
Black
Standards
UL - Listed, Dry Location
Material
Metal

Description

Track Light Track,8 ft.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.