
8 ft. Vapor Proof Linear, CCT & Watt Select, IP65/IK08 0-10V Dim, 120V-347V
Mfr # 65/822R1
Zoro # G609907578
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware
Standards
cETLus / RoHS / DLC / FCC / IP65 / IK08
Weight
11.91 lb
Width
4.33 in
Material
Plastic /Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/822R1
Zoro #
G609907578
UPC #
45923650970
Country of Origin
China
Dimensions
Width
4.33 in
Depth
3.46 in
Length
94.49 in
Details
Includes
Mounting hardware
Standards
cETLus / RoHS / DLC / FCC / IP65 / IK08
Weight
11.91 lb
Material
Plastic /Polycarbonate
Color
Gray
Voltage
120-347
For Use With
Indoor and Outdoor Lighting
Watts
50/60/72W
Beam Spread
120 degrees
Light Direction
Down
Lamp Count
1
Surge Protection
Built-in surge protection - 2KV
Lens Finish
Opaque
Lamp Included
Yes
Location Rating
Wet
Dimmable
Yes
Installation
Wall/Ceiling
Operating Temperature
-40°C (-40°F) to +45°C (+113°F)
Style
Utility
Lamp Base
Integrated LED
Description
SATCO's 65-822R1-wattage selectable, 8-foot vapor-proof fixture is a practical solution for interior and exterior lighting. Packed with improvements and features, this dimmable fixture is CCT and wattage selectable and wet location rated, with 2KV surge protection. Versatile and durable, this vapor-proof fixture delivers 50,000 hours of exceptional illumination. With a voltage range extending to up to 347V, this fixture is compliant with Canadian voltage standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.