Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Light 48 in. Vanity Racetrack Style Brushed Nickel

  • Mfr # 60-303

  • Zoro # G3384777


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Height
4-3/4"
Width
48"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-303
Zoro #
G3384777
UPC #
45923603037
Country of Origin
China

Dimensions

Height
4-3/4"
Width
48"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
8
Light Type
Type G Medium Base 100W Max.
Style
Utility
Collection
No

Description

Wall Fixture,8L,18",Vanity,Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.