Zoro Homepage

8 Light 48 in. Vanity Strip Polished Brass

  • Mfr # SF77-191

  • Zoro # G3405418


product price: $71.99
/ea

Key Features

Height
4-1/4"
Housing Finish
Polished Brass
Lamp Type
incandescent
Mounting
Wall
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-191
Zoro #
G3405418
UPC #
045923771910
Country of Origin
China

Dimensions

Height
4-1/4"
Width
48"

Details

Housing Finish
Polished Brass
Lamp Type
incandescent
Mounting
Wall
Number of Lights
8
Light Type
Type G Bulb Medium Base 100W Max.
Style
Traditional
Collection
No

Description

Wall Fixture,8L,18",Vanity,Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.