Shop NUVO
See all product information
Create Account
8-Light Sherwood Chandelier Iron Black with Brushed Nickel Accents Finish Clear Glass Lamps Included
- Mfr # 60-6128
- Zoro # G3395889
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Width
25 in
Mounting
Chandelier
Voltage
120V
Collection Name
Sherwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-6128
- Zoro #
- G3395889
- UPC #
- 45923661280
- Country of Origin
- China
- Housing Finish
- Iron Black / Brushed Nickel Accents
- Mounting
- Chandelier
- Voltage
- 120V
- Number of Lights
- 8
- Collection Name
- Sherwood
- Fixture Series
- Sherwood
- Standards
- cETLus, Dry Location Listed
- Housing Material
- Steel
- Dimmable
- Lamp Dependent
- Bulb Technology
- Incandescent
- Lamp Included
- Yes
- Lamp Watts
- 60W
- Finish
- Clear Glass
- Lamp Base
- Medium
- Includes
- Mounting Hardware
- Application
- Indoor
- Lamp Shape
- T9
Dimensions
- Height
- 33.38 in
- Length
- 25 in
- Width
- 25 in
Description
Hanging Fixture,8L,Black,Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.