
8 Watt 21-Inch LED Under Cabinet - 30K/40K/50K CCT Selectable - Black Finish - 120 Volt
Mfr # 63/453
Zoro # G116179727
product price: $26.99
/eaKey Features
Watts
8W
Nominal Length
21 in
Color Temperature
3000K/4000K/5000K
Nominal Height
0.78
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63/453
Zoro #
G116179727
UPC #
45923630903
Country of Origin
Thailand
Dimensions
Nominal Length
21 in
Nominal Height
0.78
Nominal Width
0.7 in
Details
Watts
8W
Color Temperature
3000K/4000K/5000K
Color
Black
Voltage
120V
Lumens
500L
Finish
Frost
Material
Polycarbonate (PC)
CRI
90+
Item
Linear Strip
Bulb Base Type
Integrated LED
Standards
cETLus - Listed;FCC;Damp;RoHS
Dimmable
Yes
Location Rating
Damp
Color Temperature Description
Soft White to Natural Light
Lamp Included
Integrated LED
Style
Contemporary
Sloped Ceiling Compatible
Yes
For Use With
Lighting
Shape
Integrated LED
Operating Temperature
-4°F to +113°F
Description
Sleek, modern, and versatile, SATCO NUVO's 63-453 CounterQuick Slim 21-inch undercabinet fixture in black offers 8 watts of reliable illumination. With selectable color temperatures 3000K/4000K/5000K and seamless connectivity, it's perfect for task lighting or accentuating shelving and cabinetry. Its stylish black finish elevates the look of any space. CounterQuick Slimlight where you need it, style where you want it!
- 3-CCT Selectable
- 90 CRI High Quality Light
- 8W, 21 Inch, Black Finish
- Low Profile Design
- On Board IC Driver - No External Driver Required
- Damp Location Rated
- 5 Year Warranty
- 50,000 Hour Functional Life
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.