
8 Watt 21-Inch LED Under Cabinet - 30K/40K/50K CCT Selectable - White Finish - 120 Volt
Mfr # 63/403
Zoro # G416179724
product price: $26.99
/eaKey Features
Nominal Length
21 in
CRI
90+
Watts
8W
Finish
Frost
Material
Polycarbonate (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63/403
Zoro #
G416179724
UPC #
45923630385
Country of Origin
Thailand
Dimensions
Nominal Length
21 in
Nominal Height
0.78
Nominal Width
0.7 in
Details
CRI
90+
Watts
8W
Finish
Frost
Material
Polycarbonate (PC)
Bulb Base Type
Integrated LED
Color Temperature
3000K/4000K/5000K
Dimmable
Yes
Voltage
120V
Lumens
500L
Standards
cETLus - Listed;FCC;Damp;RoHS
Color
White
Item
Linear Strip
Lamp Included
Integrated LED
Operating Temperature
-4°F to +113°F
Style
Contemporary
For Use With
Lighting
Location Rating
Damp
Shape
Integrated LED
Sloped Ceiling Compatible
Yes
Color Temperature Description
Soft White to Natural Light
Description
Add modern sophistication to your space with SATCO NUVO's 63-403 CounterQuick Slim 21-inch undercabinet fixture in white. This 8-watt light features an ultra-slim profile and selectable color temperatures 3000K/4000K/5000K for the perfect balance of ambiance and task lighting. Ideal for kitchens, offices, and display shelving, it connects effortlessly to other units for extended runs. CounterQuick Slimlight where you need it, style where you want it!
- 3-CCT Selectable
- 90 CRI High Quality Light
- 8W, 21 Inch, White Finish
- Low Profile Design
- On Board IC Driver - No External Driver Required
- Damp Location Rated
- 5 Year Warranty
- 50,000 Hour Functional Life
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.