Zoro Homepage

8 Watt, 7 Inch LED Disk Light, White Finish, CCT Selectable

  • Mfr # 62/1805

  • Zoro # G612110194


product price: $17.99
/ea

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
490L-640L
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1805
Zoro #
G612110194
UPC #
45923623509
Country of Origin
Malaysia

Dimensions

Diameter
7.42 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
490L-640L
Watts
8W
Dimmable
Dimmable
Rated Life
50000 hrs
Fixture Lens Material
Acrylic
Fixture Shape
Round
Glass Finish
White
Fixture Housing Material
Steel
Standards
cETLus, FCC
Beam Angle
110 Degrees
CRI
93
Temp. Range
-25°C (-13°F) to +40°C (+104°F)
Color
White
Application
Lighting
Style
Contemporary
Location Rating
Wet
Indoor/Outdoor
Indoor

Description

Introducing SATCO NUVO 62-1805, a 7-inch customizable lighting solution with CCT selectable options from 2700K to 5000K. This 8-watt fixture comes in a white finish and features a high CRI of 93 for exceptional color accuracy. It offers 2.5kV surge protection and is rated for 50,000 hours, ensuring durability and long-lasting performance. Suitable for wet locations, this light is perfect for both indoor and outdoor use. Effortlessly mountable to 3 and 4-inch junction boxes for hassle-free installation. Experience versatile, durable, and exceptional lighting with our customizable lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.