8 Watt, LED 1-Light Vanity Fixture, 3000K, Brushed Nickel with Alabaster Glass, With Switch

  • Mfr # 62/1569

  • Zoro # G408589005


product price:  $64.49
/ea

Key Features

Height
7.75 in
Width
5 in
Housing Finish
Brushed Nickel
Mounting
Wall
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1569
Zoro #
G408589005
UPC #
45923627309
Country of Origin
China

Dimensions

Height
7.75 in
Width
5 in

Details

Item
Vanity & Wall
Housing Finish
Brushed Nickel
Mounting
Wall
Voltage
120
Housing Material
Steel
Series
Basic

Description

Satco's 62-1569 8-watt, 1-light vanity is an elegant lighting solution for the home. Classic features and a traditional profile define the style of this single light wall sconce. It features integrated LED and an alabaster glass shade, diffusing the light for a soft glow. The convenient built in on and off switch adds to the versatility of this beautiful vanity and its brushed nickel finish makes it perfect for a multitude of home decors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.