
9.8 Watt 10 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable White Finish
Mfr # 62/1815R1
Zoro # G022576283
product price: $29.99
/eaKey Features
Damp/Wet Rating
Wet
Diameter
9.49 in
For Use With
Lighting
Lamp Included
Integrated
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1815R1
Zoro #
G022576283
UPC #
045923406324
Country of Origin
Thailand
Dimensions
Height
1.56 in
Diameter
9.49 in
Details
Dimmable
Yes
Damp/Wet Rating
Wet
For Use With
Lighting
Lamp Included
Integrated
Style
Contemporary
Fixture Lens Material
Polycarbonate (PC)
Watts
9.8W
Voltage
120V
Lamp Base
Integrated
Lens Finish
White
Application
Lighting
Lamp Shape
Integrated LED
Finish
White
Standards
cETLus, FCC, Wet, RoHS, NEC
Color
White
Body Material
Steel
Color temp
2700K/3000K/3500K/4000K/5000K
CRI
90
Sloped Ceiling Compatible
Yes
Lumens
900L
Operating Temperature
-20C (-4F) to +40C (+104F)
Fixture Shape
Round
Description
Engineered for safety and performance, SATCO NUVO's 62-1815R1, NEC Compliant CCT Selectable Disk Light in a 10" white design is certified for use in clothes closets, meeting NEC 410.16(A)(3) and 410.16(C)(5) requirements. This fixture consumes just 9.8 watts and features five selectable color temperatures (2700K-5000K) and a high 90 CRI for crisp, accurate lighting. Compact, dimmable, and wet location rated, it also includes 2.5kV surge protection for added reliability-perfect for residential installations where safety is a top priority.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.