Adams 1-Light 14 in. Outdoor Wall with Frosted Glass

  • Mfr # 60-3480

  • Zoro # G3386332


product price: $59.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
13.75 in
Length
6.88 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3480
Zoro #
G3386332
UPC #
45923634802
Country of Origin
China

Dimensions

Width
6.13 in
Height
13.75 in
Length
6.88 in
Back Plate or Canopy Width (in.)
4.5
Back Plate or Canopy Height (in.)
0.75
Back Plate or Canopy Length (in.)
5.88

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Glass Color
Frosted
Lamp Type
Incandescent
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Included
No
Fixture Type
Wall Lantern
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Environment
Wet
Extension (in.)
6.88
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting

Description

The Banyan 60-4925 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.