Adams 1-Light 14 in. Outdoor Wall with Frosted Glass

  • Mfr # 60-3482

  • Zoro # G3386393


product price: $59.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
13.75 in
Length
6.88 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-3482
Zoro #
G3386393
UPC #
45923634826
Country of Origin
China

Dimensions

Width
6.13 in
Height
13.75 in
Length
6.88 in
Back Plate or Canopy Height (in.)
0.75
Back Plate or Canopy Width (in.)
4.5
Back Plate or Canopy Length (in.)
5.88

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Glass Color
Frosted
Housing Material
Die-cast Aluminum
Standards
cULus, Wet Location Listed
Lamp Type
Incandescent
Fixture Type
Wall Lantern
Lamp Included
No
Number of Light Bulbs Required
1
Extension (in.)
6.88
Environment
Wet
Indoor/Outdoor
Outdoor
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting

Description

The 60-472 Carport Flush Mount is CUL Wet Location Listed. This Carport Flush Mount is not only stylish but affordable as well. This Flush is beautifully finished in Old Bronze. This Flush features Textured Frosted Glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.