Adams 1-Light 14 in. Outdoor Wall with Frosted Glass

  • Mfr # 60-4906

  • Zoro # G3389747


product price: $59.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
13.75 in
Length
6.88 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4906
Zoro #
G3389747
UPC #
45923649066
Country of Origin
China

Dimensions

Width
6.13 in
Height
13.75 in
Length
6.88 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Fixture Series
Adams
Housing Material
Die-cast Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Shape
A19

Description

The Cornerstone 60-987 1 light, 18 inch wall lantern is an elegant lighting solution for outside the home. A single bulb sits elegantly inside clear seeded glass, surrounded by a textured black finished fixture. Stylish and sophisticated, this outdoor wall lantern is a fashionable lighting solution for the exterior of the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.