Adams 1-Light 16 in. Outdoor Hanging with Frosted Glass

  • Mfr # 60-4913

  • Zoro # G3389799


product price:  $63.99
/ea

Key Features

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Width
6.13 in
Height
15.75 in
Length
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4913
Zoro #
G3389799
UPC #
45923649134
Country of Origin
China

Dimensions

Width
6.13 in
Height
15.75 in
Length
6.13 in
Back Plate or Canopy Height (in.)
0.98
Chain Length
48 in
Back Plate Diameter (in.)
4.72

Details

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Light Technology
Incandescent
Watts
100W
Lens Material
Aluminum
Finish
Textured Black
Glass Color
Frosted
Fixture Series
Adams
Lamp Type
Incandescent
Housing Material
Glass / Metal
Standards
cULus, Damp Location Listed
Fixture Type
Hanging Lantern
Lamp Included
No
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Base Type
Medium
Product Design
Transitional
Environment
Damp
Application
Outdoor Lighting
Lamp Shape
A19

Description

The Lansing 60-6403 single light, 14 inch outdoor lantern is a traditional lantern, with contemporary style. The textured black fixture is made of steel for a durable lantern designed to withstand harsh weather conditions. Impress your guests and keep your family safe with Lansing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.