Adams 1-Light 18 in. Outdoor Wall with Frosted Glass

  • Mfr # 60-3478

  • Zoro # G3386210


product price:  $59.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
18.25 in
Length
6.88 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-3478
Zoro #
G3386210
UPC #
45923634789
Country of Origin
China

Dimensions

Width
6.13 in
Height
18.25 in
Length
6.88 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Rustic Bronze
Standards
cULus, Wet Location Listed
Housing Material
Satin Amber Glass
Lamp Included
No
Application
Outdoor Lighting
Lamp Shape
A19
Lamp Base
Medium
Number of Bulbs
1

Description

The Adams 60-4906 is Classically designed, the Adams collection is beautifully finished in white, rustic bronze or textured black. This collection features frosted glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.