Adams 1-Light 18 in. Outdoor Wall with Frosted Glass

  • Mfr # 60-4901

  • Zoro # G3389668


product price: $59.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
18.25 in
Length
6.88 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-4901
Zoro #
G3389668
UPC #
45923649011
Country of Origin
China

Dimensions

Width
6.13 in
Height
18.25 in
Length
6.88 in
Back Plate or Canopy Width (in.)
4.53
Back Plate or Canopy Length (in.)
5.91
Back Plate or Canopy Height (in.)
0.79

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Lens Material
Aluminum
Finish
White
Glass Color
Frosted
Fixture Series
Adams
Lamp Type
Incandescent
Standards
cULus, Wet Location Listed
Housing Material
Glass / Metal
Fixture Type
Wall Lantern
Lamp Included
No
Number of Light Bulbs Required
1
Extension (in.)
6.88
Base Type
Medium
Indoor/Outdoor
Outdoor
Environment
Wet
Product Design
Transitional
Lamp Shape
A19
Application
Outdoor Lighting

Description

The 60-471 Carport Flush Mount is CUL Wet Location Listed. This Carport Flush Mount is not only stylish but affordable as well. This Flush is beautifully finished in Polished Brass. This Flush features Textured Frosted Glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.