Zoro Homepage

Adina 1-Light Small Pendant Natural Brass

  • Mfr # 60/7777

  • Zoro # G609578945


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Standards
cULus Listed
Material
Steel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7777
Zoro #
G609578945
UPC #
045923677779
Country of Origin
China

Dimensions

Width
10 in
Rod Length
36 in
Wire Length
144 in

Details

Voltage
120V
Style
Transitional
Finish
Natural Brass
Standards
cULus Listed
Material
Steel
Watts
60W
Dimmable
Lamp Dependent
Lamp Count
1
Sloped Ceiling Compatible
Yes
Light Direction
Down
Lamp Shape
A19
Location Rating
Damp
Lamp Base
Medium

Description

A stunning small-sized pendant that blends contemporary style with streamlined design elements, Adina 60-7777, is effortless-lighting at it's finest. Complimented with natural brass, the finish rich and warm, showcasing its clean lines. Housed within a beautifully crafted metal shade, the-light casts a warm and inviting glow when illuminated. A versatile fixture with a minimalist appeal, making it a great choice for those who want to create a modern and understated look in their home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.