Zoro Homepage

Adina 3-Light Large Pendant Natural Brass

  • Mfr # 60/7778

  • Zoro # G509578946


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Watts
60W
Dimmable
Lamp Dependent
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7778
Zoro #
G509578946
UPC #
045923677786
Country of Origin
China

Dimensions

Width
18 in
Rod Length
36 in
Wire Length
144 in

Details

Voltage
120V
Style
Transitional
Finish
Natural Brass
Watts
60W
Dimmable
Lamp Dependent
Material
Steel
Standards
cULus Listed
Lamp Shape
A19
Light Direction
Down
Lamp Count
3
Lamp Base
Medium
Location Rating
Damp
Sloped Ceiling Compatible
Yes

Description

A stunning large-sized pendant that blends contemporary style with streamlined design elements, Adina 60-7778, is effortless-lighting at it's finest. Complimented with natural brass, the finish rich and warm, showcasing its clean lines. Housed within a beautifully crafted metal shade, the-light casts a warm and inviting glow when illuminated. A versatile fixture with a minimalist appeal, making it a great choice for those who want to create a modern and understated look in their home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.