Admiral 1-Light Pendant 10 in. Matte White and Natural Brass White Opal Glass

  • Mfr # 60/7923

  • Zoro # G009578989


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Contemporary
Material
Steel, Glass
Standards
cULus Listed
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7923
Zoro #
G009578989
UPC #
045923679230
Country of Origin
China

Dimensions

Width
10 in
Rod Length
36 in
Wire Length
144 in

Details

Voltage
120V
Style
Contemporary
Finish
Matte White, Brass
Material
Steel, Glass
Standards
cULus Listed
Dimmable
Lamp Dependent
Watts
60W
Glass Finish
White Opal
Sloped Ceiling Compatible
Yes
Lamp Base
Medium
Location Rating
Damp
Lamp Shape
A19
Lamp Count
1
Light Direction
Down

Description

A modern collection with a twist, the Admiral 60-7923 medium pendant features a dual finish, unique design, and a fashionable statement for home luminaires. A suspended tear-dropped shape is comprised of matte white with natural brass elements encompassing the fixture. The white opal glass orb shields the-light source for smooth, even-lighting to bring a warm glow to any space. A beautiful design that is versatile and will compliment a variety of home decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.