Admiral 1-Light Pendant 6 in. Matte Black and Brushed Nickel White Opal Glass

  • Mfr # 60/7912

  • Zoro # G309579006


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Contemporary
Material
Steel, Glass
Dimmable
Lamp Dependent
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7912
Zoro #
G309579006
UPC #
045923679124
Country of Origin
China

Dimensions

Width
6.5 in
Rod Length
36 in
Wire Length
144 in

Details

Voltage
120V
Style
Contemporary
Finish
Matte Black, Brushed Nickel
Material
Steel, Glass
Dimmable
Lamp Dependent
Standards
cULus Listed
Watts
60W
Glass Finish
White Opal
Light Direction
Down
Lamp Base
Medium
Lamp Count
1
Lamp Shape
A19
Sloped Ceiling Compatible
Yes
Location Rating
Damp

Description

A modern collection with a twist, the Admiral 60-7912 small pendant features a dual finish, unique design, and a fashionable statement for home luminaires. A suspended tear-dropped shape is comprised of matte black with brushed nickel elements encompassing the fixture. The white opal glass orb shields the-light source for smooth, even-lighting to bring a warm glow to any space. A beautiful design that is versatile and will compliment a variety of home decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.