Admiral 1-Light Pendant 6 in. Matte Black and Natural Brass White Opal Glass

  • Mfr # 60/7902

  • Zoro # G109578940


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Contemporary
Dimmable
Lamp Dependent
Material
Steel, Glass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7902
Zoro #
G109578940
UPC #
045923679025
Country of Origin
China

Dimensions

Width
6.5 in
Wire Length
144 in
Rod Length
36 in

Details

Voltage
120V
Style
Contemporary
Finish
Matte Black, Brass
Dimmable
Lamp Dependent
Material
Steel, Glass
Watts
60W
Standards
cULus Listed
Glass Finish
White Opal
Light Direction
Down
Location Rating
Damp
Sloped Ceiling Compatible
Yes
Lamp Shape
A19
Lamp Base
Medium
Lamp Count
1

Description

A modern collection with a twist, the Admiral 60-7902 small pendant features a dual finish, unique design, and a fashionable statement for home luminaires. A suspended tear-dropped shape is comprised of matte black with natural brass elements encompassing the fixture. The white opal glass orb shields the-light source for smooth, even-lighting to bring a warm glow to any space. A beautiful design that is versatile and will compliment a variety of home decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.