Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Admiral 1-Light Wall Sconce Matte Black and Natural Brass White Opal Glass

  • Mfr # 60/7901

  • Zoro # G809579001


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Standards
cULus Listed
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7901
Zoro #
G809579001
UPC #
045923679018
Country of Origin
China

Dimensions

Width
6.5 in
Depth
6.63 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Matte Black, Brass
Standards
cULus Listed
Lamp Watts
60W
Material
Steel, Glass
Lens Finish
White Opal
Installation
Up or Down
Location Rating
Damp
Lamp Shape
A19
Style
Contemporary
Light Direction
Down
Lamp Base
Medium
Lamp Count
1

Description

A modern collection with a twist, the Admiral 60-7901 one-light wall sconce features a dual finish, unique design, and a fashionable statement for home luminaires. A suspended tear-dropped shape is comprised of matte black with natural brass elements encompassing the fixture. The white opal glass orb shields the-light source for smooth, even-lighting to bring a warm glow to any space. A beautiful design that is versatile and will compliment a variety of home decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.