
Alexis 1-Light Large Pendant - Burnished Brass and Gold Finish
Mfr # 60/7938
Zoro # G811695263
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Height
20.75 in
Length
15 in
Voltage
120V
Style
Contemporary
Shade Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7938
Zoro #
G811695263
UPC #
045923639913
Country of Origin
China
Dimensions
Height
20.75 in
Length
15 in
Width
15 in
Rod Length
36 in
Details
Voltage
120V
Style
Contemporary
Shade Material
Metal
Finish
Burnished Brass / Gold
Housing Material
Steel
Includes
Mounting hardware and accessories; (2) 6 inch Rods; (2) 12 inch Rods; (1) 12 foot Wire
Standards
cULus - Certified
Dimmable
Lamp Dependent
For Use With
Interior lighting
Sloped Ceiling Compatible
Yes
Lamp Base
Medium
Amps
0.833A
Location Rating
Dry
Indoor/Outdoor
Indoor
Shade Finish
Burnished Brass
Up or Down Installation
Down
Lamping Technology
Incandescent
Shade Shape
Bell
Lamp Shape
A19
Description
The Alexis pendants showcase a stylish and understated lighting solution for today's home. The finishes are sophisticated and modern on the canopy, rod, and matching metal shade, unifying the overall artistic vision of the design. Bring a tired entryway into the 21st century, create a row of unique lighting in an office or work study, or provide additional task lighting over a kitchen island. The focus on essential elements like style, design, and finish, all come together to create a sleek and uncluttered appearance. Choose from two available sizes in two beautiful finishes, burnished brass with hints of gold, or matte white, Alexis beautifully integrates into various decors and lighting solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.