
Alexis 1-Light Small Pendant - Matte White Finish
Mfr # 60/7949
Zoro # G211695252
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Height
17.13 in
Length
11 in
Voltage
120V
Style
Contemporary
Shade Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7949
Zoro #
G211695252
UPC #
45923639944
Country of Origin
China
Dimensions
Height
17.13 in
Length
11 in
Width
11 in
Rod Length
36 in
Details
Voltage
120V
Style
Contemporary
Shade Material
Metal
Finish
Matte White
Dimmable
Lamp Dependent
Includes
Mounting hardware and accessories; (2) 6 inch Rods; (2) 12 inch Rods; (1) 12 foot Wire
Standards
cULus - Certified
Housing Material
Steel
For Use With
Interior lighting
Up or Down Installation
Down
Shade Finish
Off-White
Lamping Technology
Incandescent
Amps
0.833A
Lamp Shape
A19
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Shade Shape
Bell
Indoor/Outdoor
Indoor
Lamp Base
Medium
Description
The Alexis pendants showcase a stylish and understated lighting solution for today's home. The finishes are sophisticated and modern on the canopy, rod, and matching metal shade, unifying the overall artistic vision of the design. Bring a tired entryway into the 21st century, create a row of unique lighting in an office or work study, or provide additional task lighting over a kitchen island. The focus on essential elements like style, design, and finish, all come together to create a sleek and uncluttered appearance. Choose from two available sizes in two beautiful finishes, burnished brass with hints of gold, or matte white, Alexis beautifully integrates into various decors and lighting solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.