Zoro Homepage

Altos 4-Light Semi Flush 18 in. Gray and Matte Black

  • Mfr # 60/7851

  • Zoro # G509578953


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Voltage
120V
Standards
cULus Listed
Style
Transitional
Lamp Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7851
Zoro #
G509578953
UPC #
45923678516
Country of Origin
China

Dimensions

Width
18 in

Details

Finish
Matte Gray
Material
Steel
Voltage
120V
Standards
cULus Listed
Style
Transitional
Lamp Count
4
Light Direction
Down
Lamp Shape
ST19
Watts
60W
Location Rating
Damp
Dimmable
Lamp Dependent
Lamp Base
Medium

Description

The Altos 60-7851 large semi-flush mount adds a touch of drama and intrigue to any space. The gray accents provide a coolness to the industrial-inspired construction, which is finished in a velvety, matte black. The meticulous attention to detail in the laser-cut shade and matching rivets provide Altos with its signature style and refined design. Effortlessly blending traditional with modern aesthetics, elevate your surroundings with a functional flush mount or stunning pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.