Zoro Homepage

Altos 5-Light Large Pendant Matte Black and Natural Brass

  • Mfr # 60/7844

  • Zoro # G409578947


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Standards
cULus Listed
Dimmable
Lamp Dependent
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7844
Zoro #
G409578947
UPC #
045923678448
Country of Origin
China

Dimensions

Width
22 in
Wire Length
144 in
Rod Length
36 in

Details

Voltage
120V
Style
Transitional
Finish
Matte Black
Standards
cULus Listed
Dimmable
Lamp Dependent
Material
Steel
Watts
60W
Sloped Ceiling Compatible
Yes
Lamp Count
5
Lamp Base
Medium
Location Rating
Damp
Light Direction
Down
Lamp Shape
ST19

Description

The Altos 60-7844 large pendant adds a touch of drama and intrigue to any space. The natural brass accents provide a warmth to the industrial-inspired construction, which is finished in a velvety, matte black. The meticulous attention to detail in the laser-cut shade and matching rivets provide Altos with its signature style and refined design. Effortlessly blending traditional with modern aesthetics, elevate your surroundings with a functional flush mount or stunning pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.