Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amado 1-Light Pendant 10 in. Polished Nickel Clear Glass

  • Mfr # 60/7816

  • Zoro # G409578909


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Material
Steel, Glass
Standards
cETLus Listed
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7816
Zoro #
G409578909
UPC #
45923678165
Country of Origin
China

Dimensions

Width
10 in
Wire Length
144 in
Chain Length
48 in

Details

Voltage
120V
Style
Transitional
Finish
Polished Nickel
Material
Steel, Glass
Standards
cETLus Listed
Watts
60W
Dimmable
Lamp Dependent
Glass Finish
Clear
Location Rating
Dry
Lamp Count
1
Lamp Base
Medium
Lamp Shape
A19
Sloped Ceiling Compatible
Yes
Light Direction
Down

Description

Elegant, transitional allure completes the Amado 60-7816 small pendant with it's unassuming style. The sleekness of polished nickel brings graceful refinement and the clear glass bowl delicately showcases the-light and is encompassed in graceful lines to exude classic charm. Create a serene sanctuary in your bedroom or a captivating centerpiece in your dining room, experience illumination that redefines transitional design for today's home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.