Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amado 3-Light Pendant 14 in. Polished Nickel Clear Glass

  • Mfr # 60/7819

  • Zoro # G609578907


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Watts
60W
Material
Steel, Glass
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7819
Zoro #
G609578907
UPC #
045923678196
Country of Origin
China

Dimensions

Width
14 in
Wire Length
144 in
Chain Length
48 in

Details

Voltage
120V
Style
Transitional
Finish
Polished Nickel
Watts
60W
Material
Steel, Glass
Dimmable
Lamp Dependent
Standards
cETLus Listed
Glass Finish
Clear
Sloped Ceiling Compatible
Yes
Lamp Shape
Type B
Lamp Base
Candelabra
Lamp Count
3
Location Rating
Dry
Light Direction
Up

Description

Elegant, transitional allure completes the Amado 60-7819 medium pendant with it's unassuming style. The sleekness of polished nickel brings graceful refinement and the clear glass bowl delicately showcases the-light and is encompassed in graceful lines to exude classic charm. Create a serene sanctuary in your bedroom or a captivating centerpiece in your dining room, experience illumination that redefines transitional design for today's home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.